Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/8 - 0.406x1x0.125 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373898S
£0.79
each
Inc VAT (20%)
£39.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
39.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/3-8th-0-406x1x0-125-custom-flat-washer-a2-stainless-steel/p/ZT3373898S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 - 0.406x1x0.125 Custom Flat Washer - A2 Stainless Steel
Thickness
0.12in
Hole Diameter
0.41in
For nom. size
3/8
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome