Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/8 - 0.438x1x0.063 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373888S
£0.29
each
Inc VAT (20%)
£14.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
14.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/3-8th-0-438x1x0-063-custom-flat-washer-a2-stainless-steel/p/ZT3373888S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 - 0.438x1x0.063 Custom Flat Washer - A2 Stainless Steel
Material
Stainless Steel
Hole Diameter
0.44in
For nom. size
3/8
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome