Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/16 - 0.344x0.75x0.047 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373905S
£0.10
each
Inc VAT (20%)
£5.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-16-0-344x0-75x0-047-custom-flat-washer-a2-stainless-steel/p/ZT3373905S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Specifications
Specifications for 5/16 - 0.344x0.75x0.047 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
0.34in
For nom. size
5/16
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome