Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/16 - 0.344x0.75x0.188 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373928S
£0.51
each
Inc VAT (20%)
£25.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.51
0%
50 - 99
£0.49
4%
100 +
£0.47
8%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
25.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-16-0-344x0-75x0-188-custom-flat-washer-a2-stainless-steel/p/ZT3373928S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 5/16 - 0.344x0.75x0.188 Custom Flat Washer - A2 Stainless Steel
Thickness
0.19in
Hole Diameter
0.34in
Material
Stainless Steel
For nom. size
5/16
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome