Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Washers & O-rings
/
Mudwing Repair Washers
5/16 - 0.375x0.875x0.063 Custom Flat Washer - A4/316 Stainless Steel
By Qualfast
Order Code:
ZT3306895S
Copy
£0.29
each
Inc VAT (20%)
£14.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 50.
Get it in
11-13
working days
Available
GBP
14.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-16-0-375x0-875x0-063-custom-flat-washer-a4-316-stainless-steel/p/ZT3306895S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Stainless steel A4 (AISI 316/18-10)
Tags:
#BulkDiscount
Specifications
Specifications for 5/16 - 0.375x0.875x0.063 Custom Flat Washer - A4/316 Stainless Steel
Hole Diameter
0.38in
For nom. size
5/16
Material
Stainless Steel
Grade
A4