Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/8 - 0.656x1.313x0.219 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374225S
£5.99
each
Inc VAT (20%)
£149.75 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 25.
Get it in
9-12
working days
Available
GBP
149.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-8-0-656x1-313x0-219-custom-flat-washer-a2-stainless-steel/p/ZT3374225S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 5/8 - 0.656x1.313x0.219 Custom Flat Washer - A2 Stainless Steel
For nom. size
5/8
Material
Stainless Steel
Hole Diameter
0.66in
Thickness
0.22in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome