Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/8 - 0.656x1.375x0.188 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374096S
£5.99
each
Inc VAT (20%)
£149.75 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.69
5%
Add to basket
Minimum order quantity: 25.
Get it in
23-28
working days
Available
GBP
149.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-8-0-656x1-375x0-188-custom-flat-washer-a2-stainless-steel/p/ZT3374096S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 5/8 - 0.656x1.375x0.188 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
0.66in
Material
Stainless Steel
For nom. size
5/8
Thickness
0.19in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome