Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/8 - 0.65x1.37x0.12 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375756S
£0.14
each
Inc VAT (20%)
£3.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 25.
Get it in
23-28
working days
Available
GBP
3.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-8-0-65x1-37x0-12-custom-flat-washer-case-hardened-steel/p/ZT3375756S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Tags:
#BulkDiscount
Specifications
Specifications for 5/8 - 0.65x1.37x0.12 Custom Flat Washer - Case Hardened Steel
Material
Steel
Surface Treatment
Plain
Thickness
0.12in
Hole Diameter
0.66in
For nom. size
5/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome