Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/8 - 0.688x1.5x0.078 Custom Flat Washer - A4/316 Stainless Steel
By Qualfast
Order Code:
ZT3307024S
£0.91
each
Inc VAT (20%)
£22.75 minimum order value
Quantity
Price
Discount
1 - 49
£0.91
0%
50 - 99
£0.87
4.5%
100 - 199
£0.84
7.5%
200 - 499
£0.80
12%
500 +
£0.76
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
17-21
working days
Available
GBP
22.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-8-0-688x1-5x0-078-custom-flat-washer-a4-316-stainless-steel/p/ZT3307024S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Stainless steel A4 (AISI 316/18-10)
Tags:
#BulkDiscount
Specifications
Specifications for 5/8 - 0.688x1.5x0.078 Custom Flat Washer - A4/316 Stainless Steel
Material
Stainless Steel
For nom. size
5/8
Hole Diameter
0.69in
Grade
A4