Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/16 - 0.469x0.906x0.063 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375440S
£0.17
each
Inc VAT (20%)
£8.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 199
£0.16
6%
200 +
£0.15
12%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
8.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-16-0-469x0-906x0-063-custom-flat-washer-steel-bzp/p/ZT3375440S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 7/16 - 0.469x0.906x0.063 Custom Flat Washer - Steel - BZP
Surface Treatment
Zinc Plated
Hole Diameter
0.47in
For nom. size
7/16
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome