Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/16 - 0.469x0.906x0.125 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374012S
£1.59
each
Inc VAT (20%)
£39.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.59
0%
50 - 99
£1.51
5%
100 +
£1.43
10%
Add to basket
Minimum order quantity: 25.
Get it in
23-31
working days
Available
GBP
39.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-16-0-469x0-906x0-125-custom-flat-washer-a2-stainless-steel/p/ZT3374012S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 7/16 - 0.469x0.906x0.125 Custom Flat Washer - A2 Stainless Steel
Thickness
0.12in
Material
Stainless Steel
Hole Diameter
0.47in
For nom. size
7/16
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome