Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/16 - 0.469x1.125x0.063 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375481S
£0.29
each
Inc VAT (20%)
£14.50 minimum order value
£0.39
25.5% off
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
14.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-16-0-469x1-125x0-063-custom-flat-washer-steel-bzp/p/ZT3375481S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16 - 0.469x1.125x0.063 Custom Flat Washer - Steel - BZP
Material
Steel
For nom. size
7/16
Surface Treatment
Zinc Plated
Hole Diameter
0.47in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome