Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/16 - 0.46x0.90x0.12 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373326S
£0.50
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.50
0%
100 - 199
£0.47
6%
200 +
£0.45
10%
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-16-0-46x0-90x0-12-custom-flat-washer-case-hardened-steel/p/ZT3373326S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Zinc plated yellow passivated
Tags:
#BulkDiscount
Specifications
Specifications for 7/16 - 0.46x0.90x0.12 Custom Flat Washer - Case Hardened Steel
Material
Steel
Surface Treatment
Zinc Plated Yellow Passivated
Hole Diameter
0.47in
For nom. size
7/16
Thickness
0.12in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome