Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/8 - 0.906x1.75x0.250 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374219S
£10.99
each
Inc VAT (20%)
£54.95 minimum order value
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 +
£10.11
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
54.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-8-0-906x1-75x0-250-custom-flat-washer-a2-stainless-steel/p/ZT3374219S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 7/8 - 0.906x1.75x0.250 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
0.91in
Thickness
0.25in
Material
Stainless Steel
For nom. size
7/8
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome