Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/8 - 0.90x1.75x0.156 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375810S
£1.04
each
Inc VAT (20%)
£10.40 minimum order value
Quantity
Price
Discount
1 - 19
£1.04
0%
20 - 49
£0.99
5%
50 - 99
£0.94
9.5%
100 +
£0.88
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
10.40
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-8-0-90x1-75x0-156-custom-flat-washer-case-hardened-steel/p/ZT3375810S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Tags:
#BulkDiscount
Specifications
Specifications for 7/8 - 0.90x1.75x0.156 Custom Flat Washer - Case Hardened Steel
Material
Steel
Thickness
0.16in
Hole Diameter
0.91in
For nom. size
7/8
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome