Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/8 - 0.938x2.25x0.141 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374240S
£2.39
each
Inc VAT (20%)
£11.95 minimum order value
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.29
4%
50 - 99
£2.20
8%
100 - 199
£2.10
12%
200 +
£2.01
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
24-32
working days
Available
GBP
11.95
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-8-0-938x2-25x0-141-custom-flat-washer-a2-stainless-steel/p/ZT3374240S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 7/8 - 0.938x2.25x0.141 Custom Flat Washer - A2 Stainless Steel
Thickness
0.14in
For nom. size
7/8
Hole Diameter
0.94in
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome