Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
7/8 - 0.93x1.75x0.25 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373353S
£4.29
each
Inc VAT (20%)
£42.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.29
0%
10 +
£3.95
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-31
working days
Available
GBP
42.90
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/7-8-0-93x1-75x0-25-custom-flat-washer-case-hardened-steel/p/ZT3373353S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Zinc plated yellow passivated
Tags:
#BulkDiscount
Specifications
Specifications for 7/8 - 0.93x1.75x0.25 Custom Flat Washer - Case Hardened Steel
Thickness
0.25in
Hole Diameter
0.94in
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
For nom. size
7/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome