Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
9/16 - 0.594x1.813x0.094 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375446S
£0.30
each
Inc VAT (20%)
£7.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
7%
500 - 999
£0.27
10.5%
1000 +
£0.25
17%
Add to basket
Minimum order quantity: 25.
Get it in
24-32
working days
Available
GBP
7.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/9-16-0-594x1-813x0-094-custom-flat-washer-steel-bzp/p/ZT3375446S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 9/16 - 0.594x1.813x0.094 Custom Flat Washer - Steel - BZP
Surface Treatment
Zinc Plated
For nom. size
9/16
Material
Steel
Hole Diameter
0.59in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome