Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
9/16 - 0.594x1.813x0.188 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374162S
£2.79
each
Inc VAT (20%)
£69.75 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
12-15
working days
Available
GBP
69.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/9-16-0-594x1-813x0-188-custom-flat-washer-a2-stainless-steel/p/ZT3374162S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Specifications
Specifications for 9/16 - 0.594x1.813x0.188 Custom Flat Washer - A2 Stainless Steel
For nom. size
9/16
Material
Stainless Steel
Thickness
0.19in
Hole Diameter
0.59in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome