Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
9/16 - 0.625x1.5x0.109 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375479S
£1.23
each
Inc VAT (20%)
£30.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.23
0%
50 +
£1.14
7.5%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
30.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/9-16-0-625x1-5x0-109-custom-flat-washer-steel-bzp/p/ZT3375479S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 9/16 - 0.625x1.5x0.109 Custom Flat Washer - Steel - BZP
Surface Treatment
Zinc Plated
Material
Steel
For nom. size
9/16
Thickness
0.11in
Hole Diameter
0.62in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome