Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/2 - 0.531x1.063x0.063 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373936S
£0.31
each
Inc VAT (20%)
£7.75 minimum order value
Quantity
Price
Discount
1 - 99
£0.31
0%
100 - 199
£0.29
6.5%
200 +
£0.28
9.5%
Add to basket
Minimum order quantity: 25.
Get it in
23-31
working days
Available
GBP
7.75
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/half-0-531x1-063x0-063-custom-flat-washer-a2-stainless-steel/p/ZT3373936S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 - 0.531x1.063x0.063 Custom Flat Washer - A2 Stainless Steel
For nom. size
1/2
Hole Diameter
0.53in
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome