Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/2 - 0.531x1.125x0.188 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374144S
£1.49
each
Inc VAT (20%)
£37.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.42
4.5%
100 - 199
£1.34
10%
200 +
£1.27
15%
Add to basket
Minimum order quantity: 25.
Get it in
16-20
working days
Available
GBP
37.25
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/half-0-531x1-125x0-188-custom-flat-washer-a2-stainless-steel/p/ZT3374144S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 - 0.531x1.125x0.188 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
0.53in
For nom. size
1/2
Thickness
0.19in
Material
Stainless Steel
Grade
A2