Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/2 - 0.531x1.25x0.109 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375382S
£0.23
each
Inc VAT (20%)
£11.50 minimum order value
£0.25
8% off
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
11.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/half-0-531x1-25x0-109-custom-flat-washer-steel-bzp/p/ZT3375382S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#ReducedPrice
Specifications
Specifications for 1/2 - 0.531x1.25x0.109 Custom Flat Washer - Steel - BZP
For nom. size
1/2
Thickness
0.11in
Surface Treatment
Zinc Plated
Hole Diameter
0.53in
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome