Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/2 - 0.531x1x0.063 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375341S
£0.12
each
Inc VAT (20%)
£6.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.12
0%
200 - 999
£0.11
8.5%
1000 +
£0.10
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
6.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/half-0-531x1x0-063-custom-flat-washer-steel-bzp/p/ZT3375341S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Specifications
Specifications for 1/2 - 0.531x1x0.063 Custom Flat Washer - Steel - BZP
Hole Diameter
0.53in
For nom. size
1/2
Surface Treatment
Zinc Plated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome