Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/2 - 0.53x1.12x0.12 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375899S
£0.59
each
Inc VAT (20%)
£29.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 +
£0.56
5%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
29.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/half-0-53x1-12x0-12-custom-flat-washer-case-hardened-steel/p/ZT3375899S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 - 0.53x1.12x0.12 Custom Flat Washer - Case Hardened Steel
Hole Diameter
0.53in
Thickness
0.12in
For nom. size
1/2
Material
Steel
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome