0
1
2
3

M6X35X1.5 Mudguard/Repair/Penny Washer A2

Order Code: ZT1113706X

£0.16each Inc VAT (20%)
£1.60 minimum order value
QuantityPriceDiscount
1 - 99£0.160%
100 - 499£0.156.5%
500 - 999£0.1412.5%
1000 +£0.1319%

Minimum order quantity: 10.

Description

Also known as Mudguard or Penny Washers, these flat repair washers are ideal for securing loads evenly across fasteners. Manufactured from A2 Stainless Steel, the product is available to purchase in varying diameters, all with an M6 thread size.

Features and Benefits
• Manufactured from A2 stainless steel for durability
• Available in a variety of sizes all with an M6 thread size
• Simple and effective way of spreading loads evenly across fasteners

Typical Applications
• Construction
• DIY
• Engineering

See full description
Specifications for M6X35X1.5 Mudguard/Repair/Penny Washer A2
  • Thickness
    1.5mm
  • Material
    A2 Stainless
  • Hole Diameter
    6.5mm
  • Diameter
    35mm
  • For nom. size
    M6
  • Surface Treatment
    Plain
  • Grade
    A2
  • d2
    35
  • s
    1.25
  • d1
    6.4
  • Material Technical
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome