0
1
2
3

M8X20 Mudguard/Repair/Penny Washer A2

Order Code: ZT1113704X

£0.06each Inc VAT (20%)
£0.66 minimum order value
QuantityPriceDiscount
1 - 999£0.060%
1000 +£0.0516.5%

Minimum order quantity: 11.

Description

Also known as 'Mudguard Washers' or 'Penny Washers', these flat repair washers are manufactured from A2 Stainless Steel and are suited for fasteners with an M8 thread size. Supplied in boxes of 200, the products can be purchased in various specifications.

Features and Benefits
• Resistant to corrosion for overall product longevity
• Manufactured from A2 stainless steel which is highly robust
• Available in a range of specifications all suited for screws with an M8 thread size
• Supplied in boxes of 200 to ensure you always have enough washers to hand

Typical Applications
• Engineering
• DIY
• Construction

See full description
Specifications for M8X20 Mudguard/Repair/Penny Washer A2
  • Thickness
    1.5mm
  • Diameter
    20mm
  • Surface Treatment
    Plain
  • For nom. size
    M8
  • Material
    A2 Stainless
  • Hole Diameter
    8.4mm
  • Grade
    A2
  • Outer Diameter
    20
  • s
    1.5
  • d1
    8.4
  • Material Technical
    A2
  • d2
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome