Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
No.1 - 0.094x0.156x0.031 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375050S
£0.30
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/no-1-0-094x0-156x0-031-custom-flat-washer-steel-bzp/p/ZT3375050S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for No.1 - 0.094x0.156x0.031 Custom Flat Washer - Steel - BZP
Material
Steel
Surface Treatment
Zinc Plated
For nom. size
No.1
Product Type
Flat Washer
Leading Standard
ASME B18.21.1