Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
NO.12 - 0.25x0.5x0.047 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373771S
£0.13
each
Inc VAT (20%)
£6.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.13
0%
100 - 499
£0.12
7.5%
500 +
£0.11
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
6.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/no-12-0-25x0-5x0-047-custom-flat-washer-a2-stainless-steel/p/ZT3373771S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for NO.12 - 0.25x0.5x0.047 Custom Flat Washer - A2 Stainless Steel
Material
Stainless Steel
Hole Diameter
0.28in
For nom. size
No.12
Grade
A2