Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
No.6 - 0.15x0.37x0.07 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375627S
£0.05
each
Inc VAT (20%)
£5.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.05
0%
1000 +
£0.04
20%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/no-6-0-15x0-37x0-07-custom-flat-washer-case-hardened-steel/p/ZT3375627S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Specifications
Specifications for No.6 - 0.15x0.37x0.07 Custom Flat Washer - Case Hardened Steel
Surface Treatment
Plain
Material
Steel
Hole Diameter
0.16in
For nom. size
No.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome