Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
No.8 - 0.18x0.43x0.07 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3375692S
£0.15
each
Inc VAT (20%)
£15.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
15.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/no-8-0-18x0-43x0-07-custom-flat-washer-case-hardened-steel/p/ZT3375692S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Plain
Tags:
#BulkDiscount
Specifications
Specifications for No.8 - 0.18x0.43x0.07 Custom Flat Washer - Case Hardened Steel
Hole Diameter
0.19in
Surface Treatment
Plain
Material
Steel
For nom. size
No.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome