Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Washers & O-rings
/
Mudwing Repair Washers
1/4 - 0.281x0.5x0.078 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373760S
Copy
£0.16
each
Inc VAT (20%)
£8.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.16
0%
100 - 499
£0.15
6.5%
500 - 999
£0.14
12.5%
1000 +
£0.13
19%
Add to basket
Minimum order quantity: 50.
Get it in
11-13
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-281x0-5x0-078-custom-flat-washer-a2-stainless-steel/p/ZT3373760S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 1/4 - 0.281x0.5x0.078 Custom Flat Washer - A2 Stainless Steel
Material
Stainless Steel
Hole Diameter
0.28in
For nom. size
1/4
Grade
A2