Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/4 - 0.281x0.625x0.188 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373730S
£1.69
each
Inc VAT (20%)
£84.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.69
0%
50 +
£1.59
6%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
84.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-281x0-625x0-188-custom-flat-washer-a2-stainless-steel/p/ZT3373730S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 1/4 - 0.281x0.625x0.188 Custom Flat Washer - A2 Stainless Steel
Material
Stainless Steel
Thickness
0.19in
Hole Diameter
0.28in
For nom. size
1/4
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome