Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/4 - 0.281x0.719x0.063 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375371S
£0.08
each
Inc VAT (20%)
£8.00 minimum order value
£0.10
20% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-281x0-719x0-063-custom-flat-washer-steel-bzp/p/ZT3375371S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#ReducedPrice
Specifications
Specifications for 1/4 - 0.281x0.719x0.063 Custom Flat Washer - Steel - BZP
For nom. size
1/4
Hole Diameter
0.28in
Material
Steel
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome