Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/4 - 0.28x0.62x0.09 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373317S
£0.08
each
Inc VAT (20%)
£8.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-28x0-62x0-09-custom-flat-washer-case-hardened-steel/p/ZT3373317S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Zinc plated yellow passivated
Specifications
Specifications for 1/4 - 0.28x0.62x0.09 Custom Flat Washer - Case Hardened Steel
Hole Diameter
0.28in
For nom. size
1/4
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome