Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/4 - 0.313x0.75x0.063 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375256S
£0.07
each
Inc VAT (20%)
£7.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-21
working days
Available
GBP
7.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-313x0-75x0-063-custom-flat-washer-steel-bzp/p/ZT3375256S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Specifications
Specifications for 1/4 - 0.313x0.75x0.063 Custom Flat Washer - Steel - BZP
Material
Steel
For nom. size
1/4
Surface Treatment
Zinc Plated
Hole Diameter
0.34in