Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.781x1.469x0.141 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375512S
£0.54
each
Inc VAT (20%)
£10.80 minimum order value
Quantity
Price
Discount
1 - 49
£0.54
0%
50 +
£0.50
7.5%
Add to basket
Minimum order quantity: 20.
Get it in
23-31
working days
Available
GBP
10.80
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-781x1-469x0-141-custom-flat-washer-steel-bzp/p/ZT3375512S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 - 0.781x1.469x0.141 Custom Flat Washer - Steel - BZP
Thickness
0.14in
Hole Diameter
0.78in
Surface Treatment
Zinc Plated
For nom. size
3/4
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome