Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.781x1.625x0.125 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374247S
£0.89
each
Inc VAT (20%)
£17.80 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 20.
Get it in
17-21
working days
Available
GBP
17.80
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-781x1-625x0-125-custom-flat-washer-a2-stainless-steel/p/ZT3374247S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 - 0.781x1.625x0.125 Custom Flat Washer - A2 Stainless Steel
Thickness
0.12in
For nom. size
3/4
Hole Diameter
0.78in
Material
Stainless Steel
Grade
A2