Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.781x1.625x0.250 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374308S
£2.59
each
Inc VAT (20%)
£51.80 minimum order value
Quantity
Price
Discount
1 - 19
£2.59
0%
20 - 49
£2.49
4%
50 - 99
£2.38
8%
100 +
£2.28
12%
Add to basket
Minimum order quantity: 20.
Get it in
17-21
working days
Available
GBP
51.80
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-781x1-625x0-250-custom-flat-washer-a2-stainless-steel/p/ZT3374308S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 - 0.781x1.625x0.250 Custom Flat Washer - A2 Stainless Steel
Material
Stainless Steel
For nom. size
3/4
Hole Diameter
0.78in
Thickness
0.25in
Grade
A2