Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.781x2x0.125 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3374275S
£1.04
each
Inc VAT (20%)
£20.80 minimum order value
£1.09
4.5% off
Quantity
Price
Discount
1 - 19
£1.04
0%
20 - 49
£0.99
5%
50 +
£0.94
9.5%
Add to basket
Minimum order quantity: 20.
Get it in
23-31
working days
Available
GBP
20.80
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-781x2x0-125-custom-flat-washer-a2-stainless-steel/p/ZT3374275S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 - 0.781x2x0.125 Custom Flat Washer - A2 Stainless Steel
Thickness
0.12in
For nom. size
3/4
Material
Stainless Steel
Hole Diameter
0.78in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome