Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.781x2x0.125 Custom Flat Washer - A4/316 Stainless Steel
By Qualfast
Order Code:
ZT3306956S
£1.69
each
Inc VAT (20%)
£33.80 minimum order value
Add to basket
Minimum order quantity: 20.
Get it in
23-28
working days
Available
GBP
33.80
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-781x2x0-125-custom-flat-washer-a4-316-stainless-steel/p/ZT3306956S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Stainless steel A4 (AISI 316/18-10)
Specifications
Specifications for 3/4 - 0.781x2x0.125 Custom Flat Washer - A4/316 Stainless Steel
Hole Diameter
0.78in
Thickness
0.12in
Material
Stainless Steel
For nom. size
3/4
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome