Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.781x2x0.156 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375598S
£2.19
each
Inc VAT (20%)
£43.80 minimum order value
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
Add to basket
Minimum order quantity: 20.
Get it in
17-21
working days
Available
GBP
43.80
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-781x2x0-156-custom-flat-washer-steel-bzp/p/ZT3375598S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 - 0.781x2x0.156 Custom Flat Washer - Steel - BZP
Material
Steel
Hole Diameter
0.78in
Surface Treatment
Zinc Plated
For nom. size
3/4
Thickness
0.16in