Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/4 - 0.813x2x0.156 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375610S
£1.01
each
Inc VAT (20%)
£20.20 minimum order value
Quantity
Price
Discount
1 - 19
£1.01
0%
20 - 49
£0.96
5%
50 +
£0.91
10%
Add to basket
Minimum order quantity: 20.
Get it in
23-31
working days
Available
GBP
20.20
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/three-quarter-0-813x2x0-156-custom-flat-washer-steel-bzp/p/ZT3375610S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 - 0.813x2x0.156 Custom Flat Washer - Steel - BZP
Material
Steel
Thickness
0.16in
Surface Treatment
Zinc Plated
Hole Diameter
0.81in
For nom. size
3/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome