34 Extra Galvanised Framing Plain Shank Nails Type 3.1/90mm (2200)

34 Extra Galvanised Framing Plain Shank Nails Type 3.1/90mm (2200)

Order Code: ZT3113412S

£59.99 Inc VAT (20%)


Description

Pack of 2, 200 Tacwise 34° Extra Galvanised Framing Plain Shank Nails Type 3.1/90mm providing exceptional hold under extreme loading pressures in heavy duty applications. Manufactured from premium grade materials to exacting standards. Designed to offer the very best in accuracy and consistency in nailing whilst delivering outstanding results across a wide range of applications and tools. Extra galvanised, long-lasting, rust resistant nails with a diamond point for easy penetration, as well as a ‘D’ head and smooth shank for easy penetration. Suitable for high volume first fix nailing in timber frame construction as well as heavy weight decking, fencing, cable drums, steel skids and many more. Compatible with Tacwise KDH90V, KDH90XHH and JDH90FHH strip nailers, also compatible with Hitachi, Senco and other major brand strip nailers taking 3.1/65mm paper collated strip nails. Please always check compatibility with your tool before making a purchase.

See full description
Specifications for 34 Extra Galvanised Framing Plain Shank Nails Type 3.1/90mm (2200)
  • Pack Quantity
    2200
  • Type
    Nails
  • Finish
    Extra Galvanised
  • Size
    90mm