59822 AAN10 10mm Brad Nail

Order Code: ZT3296991S

£9.99 Inc VAT (20%)


Description

Ideal for use on wood, hardboard, plastics and fibreglass.

59822 10mm Brad Nails (5000)
59825 25mm Brad Nails (5000)
59826 30mm Brad Nails (5000)
59827 32mm Brad Nails (5000)
59829 38mm Brad Nails (5000)
59830 40mm Brad Nails (5000)

See full description
Specifications for 59822 AAN10 10mm Brad Nail
  • Product Type
    Brad Nail
  • Gauge Diameter
    18mm
  • Finish
    Bright
  • MFR Part No.
    59822
  • Overall Length
    10mm
  • Shank Style
    Smooth
  • Head Shape
    T
  • Service Class
    Level 1 Indoors
    Level 2 Indoors Not Heated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome