59830 AAN40 40mm Brad Nail

Order Code: ZT1038029P

£13.99 Inc VAT (20%)


Description

Ideal for use on wood, hardboard, plastics and fibreglass.

59822 10mm Brad Nails (5000)
59825 25mm Brad Nails (5000)
59826 30mm Brad Nails (5000)
59827 32mm Brad Nails (5000)
59829 38mm Brad Nails (5000)
59830 40mm Brad Nails (5000)

See full description
Specifications for 59830 AAN40 40mm Brad Nail
  • MFR Part No.
    59830
  • Gauge Diameter
    18mm
  • Head Shape
    T
  • Shank Style
    Smooth
  • Finish
    Bright
  • Pack Quantity
    5000
  • Overall Length
    40mm
  • Service Class
    Level 1 Indoors
    Level 2 Indoors Not Heated
  • Product Type
    Brad Nail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome