0
1
2
3
4
5

Cordless Staple/Nail Gun Kit 18G 20V - 2 Batteries

Order Code: ZT1426769S

£239.99 Inc VAT (20%)


Description

Powerful, compact cordless nail and staple gun can drive up to 50mm 18G nails or 40mm 18G staples into wood, without compressed air or mains power supply.
Features an adjustable drive depth wheel for accurate results.
Selectable single or contact firing allows use for different applications.
Robust composite housing incorporates two LED lights for use in low light areas.
Quick and easy nail or staple loading system with low level indicator.
Safety trigger device prevents accidental firing of nails or staples.
Supplied with mains charger, 2Ah battery, 4Ah battery and a canvas storage bag.

Package includes:

Model No. - Description
CP20VNG - Cordless Nail/Staple Gun 18G 20V Lithium-ion - Body Only
CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for CP20V Series (x1)
CP20VBP4 - Power Tool Battery 20V 4Ah Lithium-ion for CP20V Series (x1)
CP20VMC - Battery Charger 20V Lithium-ion for CP20V Series
CP1200CB - Canvas Tool Storage Bag

See full description
Specifications for Cordless Staple/Nail Gun Kit 18G 20V - 2 Batteries
  • MFR Part No.
    CP20VNGKIT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome