DPN1664PP Pneumatic 16 Gauge Finish Nailer DEWDPN1664PP
0
1
2
3

DPN1664PP Pneumatic 16 Gauge Finish Nailer DEWDPN1664PP

Order Code: ZT1276592P

£299.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

The DEWALT DPN1664PP Pneumatic 16 Gauge Finish Nailer is fitted with a Precision Point nose that has a unique contact detect system for reduced marking of work surface. 80% nose tip reduction for improved accuracy and visibility. The selectable trigger system provides sequential or contact operation with an easy depth adjust control for precise countersinking of nails. Also fitted with a tool-free jam release mechanism for easy nail removal. Suitable for the following applications tongue & groove, panelling, cabinet work, door & window sets, skirting and dado rails, staircases and rails. Specification Magazine Capacity 110 Nails. Operating Pressure 4.8-8.3 Bar. Nail Length 25-64mm. Nail Head Diameter 1.6 x 2.8mm. Trigger Type Sequential & Bump. Air Consumption Per Actuation 1.27 Litre. Length 302mm. Height 289mm. Width 86mm. Weight 1.7kg.

See full description
Specifications for DPN1664PP Pneumatic 16 Gauge Finish Nailer DEWDPN1664PP
  • MFR Part No.
    DPN1664PP-XJ
  • Applications
    Finish
  • Power Type
    Pneumatic
  • Power Source
    Pneumatic