0
1
2
3
4

DPN1850PP Pneumatic Oil-Free 18 Gauge Brad Nailer DEWDPN1850PP

Order Code: ZT1276593P

£239.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DPN1850PP Pneumatic Oil-Free 18 Gauge Brad Nailer is fitted with a Precision Point nose. That has a unique contact detect system for reduced marking of the work surface. 80% nose tip reduction for improved accuracy and visibility. The selectable trigger system provides sequential or contact operation with an easy depth adjust control for precise countersinking of nails. Also fitted with a tool-free jam release mechanism for easy nail removal. Suitable for the following applications beading & trim, tongue & groove, panelling and cabinet work. Specification Magazine Capacity 100 Nails. Operating Pressure 4.8-8.3 Bar. Nail Length 15-50mm. Nail Head Diameter Crown2. Trigger Type Sequential & Bump. Air Consumption Per Actuation 0.8 Litre. Length 235mm. Height 240mm. Width 70mm. Weight 1.24kg.

See full description
Specifications for DPN1850PP Pneumatic Oil-Free 18 Gauge Brad Nailer DEWDPN1850PP
  • MFR Part No.
    DPN1850PP-XJ
  • Depth
    235mm
  • Type
    Pneumatic
  • Width
    70mm
  • Height
    240mm
  • Product Type
    Nailer
  • Power Type
    Pneumatic
  • Applications
    Brad
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome