0
1
2
3
4
5
6

EINTECN18N Te-Cn 18 Li-Solo Power X-Change Nailer 18V Bare Unit

Order Code: ZT4156213S

£89.99 Inc VAT (20%)


Description

EINTECN18N TE-CN 18 Li-Solo Power X-Change Nailer 18V Bare Unit
The Einhell TE-CN 18 Li-Solo Power X-Change Nailer is perfect for your garage or workshop and renovation work. Fixing objects with staples or nails is easy with stapler-nail gun combo. The robust gearbox allows up to 20 impacts/min., while depth adjustment ensures variable impact depth. Working close to edges is possible thanks to the slim stapler nose.

The magazine has a level indicator providing an overview of the current load and maximum capacity of 100 nails or clamps, all securely held by a magnet. It can be easily opened and refilled at the push of a button. The pressure mechanism on the stapler nose allows safe working, while large softgrip surfaces offer comfortable and firm hold.

Delivery includes practical belt clip for safe storage and 300 nails (32mm) + 300 staples (19mm) With the supplied hexagon key, nail/staple jams can be easily and quickly fixed. Release protection prevents unintentional tacking/nailing, preventing injury.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Shots per Minute: 20.
Staple Length: 16-22mm.
Staple Width: 5.7mm.
Nail Length: 32mm.
Nail Width: 15mm.
Magazine Capacity: 100.
Weight: 2.07kg.

See full description
Specifications for EINTECN18N Te-Cn 18 Li-Solo Power X-Change Nailer 18V Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome